missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Metro™ Super Erecta™ SiteSelect™ Posts

For use with Metro Super Erecta, Super Adjustable Super Erecta and Super Erecta Pro wire shelving systems

Manufacturer:  Metro™ 63PK3

 View more versions of this product

Catalog No. 19-138-749



Description

Description

Stationary posts are fitted with adjustable leveling bolts to compensate for uneven surfaces. Posts are available in Chrome, Type 304 Stainless Steel and Metroseal 3. Metroseal 3 includes Microban antimicrobial product protection and has a 12 year warranty against rust and corrosion. Mobile posts come without leveling bolt assembly for use with stem casters.

  • Grooved at 1 in. (2.5cm) intervals
  • Posts are double-grooved every 8 in. (20.3cm) for easy identification

Order Info

Height includes leveling bolt and cap. Shelves and posts sold separately.

Specifications

Specifications

Metro™ Super Erecta™ wire shelving system
159cm
Stationary
62.6 in.
MetroSeal 3
Documents