missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Metro™ Super Adjustable™ Super Erecta™ Wire Shelves - Stainless Steel Finish

Unique open-wire design permits free circulation of air and minimizes dust accumulation

Manufacturer:  Metro™ A2430NSDUP

Catalog No. 19037468B



Includes: One pack of nonconductive wedges (four pairs).

Description

Description

  • Shelves adjust in 1 in. increments with patented shelf release corners
  • Shelf releases and wedges offer improved rigidity
  • Assembles quickly without tools
  • Assembled units are nonconductive
  • Maximum corrosion resistance
  • Nonporous surface is easily cleaned
  • Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation
  • Patented corner release system allows for easy height adjustment
  • Custom position your shelves for maximum storage density
  • One-year warranty
Capacity:
  • Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed)
  • Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed)

Specifications

Specifications

30 x 24 in. (76 x 61cm)
Four non conductive sleeve/wedges
76cm
24 in.
Metro™ Super Erecta™ adjustable shelving system
30 in.
Stainless Steel
61cm
SDS
Documents