Please login to your online account to display your discounted pricing

Metro™ Starsys™ Overhead Storage Unit


Manufacturer: metro™  SXRDOH27W2C

 View more versions of this product

Catalog No. 13-452-506

  • / Each
 

Description & Specifications

Specifications

Height (English) 29.5 in.
Includes Double-wide wall overhead shell, 75cm (29.5 in.) height, 1 Back filler kit (2 Self-adhesive strips), 2 double-wide chrome wire shelves, Center-Closing 225° clear acrylic locking door set (Keylock/2 keys), Taupe door pulls
Product Type Overhead Storage Unit
Width (English) 41.3 in.
Material Outer and inner panels: Molded HDPE (Hi‐Density Polyethylene)
Dimensions (D x W x H) Overall: 35.1 x 104.9 x 75cm (13.8 x 41.3 x 29.5 in.)
Dimensions (D x W x H) Interior 30.5 x 94 x 68.6cm (12 x 37 x 27 in.)