Please login to your online account to display your discounted pricing

Metro™ Starsys™ Overhead Storage Unit


Manufacturer: metro™  SXRDOH27P2N

 View more versions of this product

Catalog No. 13-452-504

  • / Each
 

Description & Specifications

Specifications

Height (English) 29.5 in.
Includes Double-wide wall overhead shell (No doors) 75cm (29.5 in.) height, 1 Back filler kit (2 Self-adhesive strips)
Product Type Overhead Storage Unit
Width (English) 41.3 in.
Dimensions (D x W x H) Overall: 35.1 x 104.9 x 75cm (13.8 x 41.3 x 29.5 in.)
Dimensions (D x W x H) Interior 30.5 x 94 x 68.6cm (12 x 37 x 27 in.)
Material Outer and inner panels: Molded HDPE (Hi‐Density Polyethylene)