Please login to your online account to display your discounted pricing

Metro™ Starsys™ Cart Accessories


Parts for use with Starsys carts

Manufacturer: metro™  SXRCHRT

 View more versions of this product

Catalog No. 13-451-220

  • / Each
 

Description & Specifications

Specifications

Height (English) 5.37 in.
Height (Metric) 13.63cm
Length (Metric) 24cm
Width (English) 11.5 in.
Width (Metric) 29.21cm
For Use With (Equipment) Metro Starsys cart
Length (English) 9.56 in.
Product Type Chart holder
Dimensions (L x W x H) 9.56 x 11.5 x 5.37 in. (24 x 29.21 x 13.63cm)