missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Metro™ Stainless Lab Worktable, Stainless Top, With Backsplash and 3-Sided Frame
Ensure your workers remain safe in the laboratory. Metro Stainless Lab Worktable with backsplash, 3-sided frame and stainless steel construction throughout provides cleanliness along with corrosion-proof performance.
$1,622.89 - $1,950.39
Specifications
Case Material | Stainless Steel |
---|---|
Material | Stainless Steel |
For Use With (Application) | Ideal for lab |
Load Capacity (English) Centralized | 600 lb. |
Load Capacity (Metric) Centralized | 273kg |
Catalog Number | Mfr. No. | Includes | Product Type | Size | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Product Type | Size | Price | Quantity | |||
13-450-999
|
Metro™
LTSM60US |
Backsplash with 3 sided frame, adaptor insert | Mobile Table | 59.7L x 30 W x 35.1 in. H (151.7 x 76.2 x 89.3cm) |
Each for $1,950.39
|
|
13-450-996
|
Metro™
LTSM30US |
Backsplash with 3 sided frame, adaptor insert | Mobile Table | 29.7L x 30 W x 35.1 in. H (75.5 x 76.2 x 89.3cm) |
Each for $1,622.89
|
|
13-450-997
|
Metro™
LTSM36US |
Backsplash with 3 sided frame, adaptor insert | Mobile Table | 35.7L x 30 W x 35.1 in. H (90.8 x 76.2 x 89.3cm) |
Each for $1,712.58
|
|
Description
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
Stainless Steel | |
Ideal for lab | |
273kg |
Stainless Steel | |
600 lb. |