Please login to your online account to display your discounted pricing

Metro™ Stainless Lab Worktable, Stainless Top, With Backsplash and 3-Sided Frame


Ensure your workers remain safe in the laboratory. Metro Stainless Lab Worktable with backsplash, 3-sided frame and stainless steel construction throughout provides cleanliness along with corrosion-proof performance.

Manufacturer: metro™  LTSM36US

 View more versions of this product

Catalog No. 13-450-997

  • / Each
 

Description & Specifications

Specifications

Product Type Mobile Table
Length (English) 35.75 in.
Material Stainless Steel
Case Material Stainless Steel
Includes Backsplash with 3 sided frame, adaptor insert
Load Capacity (English) Centralized 600 lb.
Load Capacity (Metric) Centralized 273kg
Length (Metric) 90.8cm
For Use With (Application) Ideal for lab
Size 35.7L x 30 W x 35.1 in. H (90.8 x 76.2 x 89.3cm)
Width (English) 30 in.
Width (Metric) 76.2cm
Dimensions (L x W x H) 35.75 x 30 x 35 in. (90.8 x 76.2 x 89cm)
Height (English) 35 in.
Height (Metric) 89cm