Please login to your online account to display your discounted pricing

Metro™ Stainless Lab Worktable, Stainless Top/Backsplash and Solid HD Shelf


Provide a safer workstation for your staff. Metro Stainless Lab Worktable features a backsplash, solid shelf, corrosion-proof performance and stainless steel construction throughout.

Manufacturer: metro™  LTSM48S

 View more versions of this product

Catalog No. 13-450-990

  • / Each
 

Description & Specifications

Specifications

Product Type Mobile Table
For Use With (Application) Ideal for lab
Material Stainless Steel
Length (Metric) 121.2cm
Size 47.7L x 30W x 35.1 in. H (121.2 x 76.2 x 89.3cm)
Height (English) 35 in.
Load Capacity (Metric) Centralized 273kg
Case Material Stainless Steel
Includes Backsplash and solid HD shelf, adaptor insert
Dimensions (L x W x H) 47.75 x 30 x 35 in. (121.2 x 76.2 x 89cm)
Height (Metric) 89cm
Length (English) 47.75 in.
Width (English) 30 in.
Load Capacity (English) Centralized 600 lb.
Width (Metric) 76.2cm