Please login to your online account to display your discounted pricing

Metro™ Stainless Lab Worktable, Stainless Island Top and Solid HD Shelf


Metro Stainless Lab Worktable features corrosion-proof performance and stainless steel construction throughout.

Manufacturer: metro™  LTSM48IS

 View more versions of this product

Catalog No. 13-450-960

  • / Each
 

Description & Specifications

Specifications

Product Type Mobile Table
Width (English) 30 in.
Load Capacity (Metric) Centralized 273kg
Length (English) 47.75 in.
Material Stainless Steel
Height (English) 35 in.
Size 47.7L x 30W x 35.1 in. H (121.2 x 76.2 x 89.3cm)
Case Material Stainless Steel
For Use With (Application) Ideal for lab
Includes Solid HD shelf, adaptor insert
Dimensions (L x W x H) 47.75 x 30 x 35 in. (121.2 x 76.2 x 89cm)
Length (Metric) 121.2cm
Width (Metric) 76.2cm
Load Capacity (English) Centralized 600 lb.
Height (Metric) 89cm