Please login to your online account to display your discounted pricing

Metro™ Stainless Lab Worktable, Stainless Island Top and 3-Sided Frame


Keep lab materials clean and safe. Metro Stainless Lab Worktable features Type 304 stainless steel construction throughout and 3-sided Frame providing corrosion-proof performance and stability you can count on.

Manufacturer: metro™  LTS48UIS

 View more versions of this product

Catalog No. 13-450-978

  • / Each
 

Description & Specifications

Specifications

Product Type Stationary Table
Length (English) 47.75 in.
Material Stainless Steel
Case Material Stainless Steel
Includes 3 Sided frame
Load Capacity (English) Centralized 600 lb.
Load Capacity (Metric) Centralized 273kg
Length (Metric) 121.2cm
For Use With (Application) Ideal for lab
Size 47.7L x 30W x 35.3 in. H (121.2 x 76.2 x 89.8cm)
Width (English) 30 in.
Width (Metric) 76.2cm
Height (Metric) 89cm
Dimensions (L x W x H) 47.75 x 30 x 35 in. (121.2 x 76.2 x 89cm)
Height (English) 35 in.