Please login to your online account to display your discounted pricing

Metro™ Stainless Lab Worktable, Gray Phenolic Top and Solid HD Shelf


Metro Stainless Lab Worktable features corrosion-proof performance and stainless steel construction throughout.

Manufacturer: metro™  LTSM60PG

 View more versions of this product

Catalog No. 13-451-023

  • / Each
 

Description & Specifications

Specifications

Product Type Work Table
Weight (English) 141 lb.
Dimensions (L x W x H) 59.75 x 30 x 36 in. (151.7 x 76.2 x 91.44cm)
Weight (Metric) 64kg
Width (Metric) 76.2cm
Length (English) 59.75 in.
Load Capacity (Metric) Centralized 273kg
Height (English) 36 in.
Load Capacity (English) Centralized 600 lb.
Size 59.7L x 30W x 35.8 in. H (151.7 x 76.2 x 91.1cm)
Case Material Phenolic
For Use With (Application) Ideal for lab
Includes Solid HD shelf, adaptor insert
Length (Metric) 151.7cm
Height (Metric) 91.44cm
Material Stainless Steel
Width (English) 30 in.