Please login to your online account to display your discounted pricing

Metro™ Stainless Lab Worktable, Gray Phenolic Top and Solid HD Shelf


Metro Stainless Lab Worktable features corrosion-proof performance and stainless steel construction throughout.

Manufacturer: metro™  LTSM30PG

 View more versions of this product

Catalog No. 13-451-020

  • / Each
 

Description & Specifications

Specifications

Product Type Work Table
Weight (Metric) 35kg
Size 29.7L x 30W x 35.8 in. H (75.5 x 76.2 x 91.1cm)
Dimensions (L x W x H) 29.75 x 30 x 36 in. (75.5 x 76.2 x 91.44cm)
Material Stainless Steel
Height (Metric) 91.44cm
Load Capacity (Metric) Centralized 273kg
Width (English) 30 in.
Weight (English) 72 lb.
Load Capacity (English) Centralized 600 lb.
For Use With (Application) Ideal for lab
Includes Solid HD shelf, adaptor insert
Case Material Phenolic
Length (Metric) 75.5cm
Width (Metric) 76.2cm
Length (English) 29.75 in.
Height (English) 36 in.