Please login to your online account to display your discounted pricing

Metro™ Stainless Lab Worktable, Gray Phenolic Top and Solid HD Shelf


Metro Stainless Lab Worktable features corrosion-proof performance and stainless steel construction throughout.

Manufacturer: metro™  LTS60PG

 View more versions of this product

Catalog No. 13-451-019

  • / Each
 

Description & Specifications

Specifications

Product Type Work Table
Load Capacity (English) Centralized 600 lb.
Weight (English) 141 lb.
Size 59.7L x 30W x 36 in. H (151.7 x 76.2 x 91.4cm)
Width (English) 30 in.
Width (Metric) 76.2cm
Height (English) 36 in.
Height (Metric) 91.44cm
Length (English) 59.75 in.
Material Stainless Steel
Case Material Phenolic
Includes Solid HD shelf
Load Capacity (Metric) Centralized 273kg
Length (Metric) 151.7cm
For Use With (Application) Ideal for lab
Weight (Metric) 64kg
Dimensions (L x W x H) 59.75 x 30 x 36 in. (151.7 x 76.2 x 91.44cm)