Please login to your online account to display your discounted pricing

Metro™ Stainless Lab Worktable, Black Phenolic Top and 3-Sided Frame


Protect your workers in the laboratory. Metro Stainless Lab Worktable helps to keep them safe with a phenolic top and corrosion-proof, stainless steel construction throughout the body.

Manufacturer: metro™  LTS30UPB

 View more versions of this product

Catalog No. 13-451-008

  • / Each
 

Description & Specifications

Specifications

Product Type Stationary Table
Dimensions (L x W x H) 29.75 x 30 x 36 in. (75.5 x 76.2 x 91.4cm)
Size 29.7L x 30W x 36 in. H (75.5 x 76.2 x 91.4cm)
Length (English) 29.75 in.
Length (Metric) 75.5cm
Width (English) 30 in.
Height (Metric) 91.4cm
For Use With (Application) Ideal for lab
Load Capacity (English) Centralized 600 lb.
Load Capacity (Metric) Centralized 273kg
Height (English) 36 in.
Includes 3 Sided frame
Case Material Phenolic
Width (Metric) 76.2cm
Material Stainless Steel