Please login to your online account to display your discounted pricing

Metro™ Stainless Lab Worktable, Black Phenolic Top and 3-Sided Frame


Protect your workers in the laboratory. Metro Stainless Lab Worktable helps to keep them safe with a phenolic top and corrosion-proof, stainless steel construction throughout the body.

Manufacturer: metro™  LTSM30UPB

 View more versions of this product

Catalog No. 13-451-012

  • / Each
 

Description & Specifications

Specifications

Product Type Mobile Table
Load Capacity (English) Centralized 600 lb.
Size 29.7L x 30W x 35.8 in. H (75.5 x 76.2 x 91.1cm)
Dimensions (L x W x H) 29.75 x 30 x 35.75 in. (75 x 76.2 x 91.1cm)
Length (English) 29.75 in.
Material Stainless Steel
Width (English) 30 in.
Height (English) 35.75 in.
Load Capacity (Metric) Centralized 273kg
Case Material Phenolic
For Use With (Application) Ideal for lab
Includes 3 Sided frame, adaptor insert
Height (Metric) 91.1cm
Length (Metric) 75cm
Width (Metric) 76.2cm