Please login to your online account to display your discounted pricing

Metro™ Stainless Lab Worktable, Black Phenolic Top and 3-Sided Frame


Protect your workers in the laboratory. Metro Stainless Lab Worktable helps to keep them safe with a phenolic top and corrosion-proof, stainless steel construction throughout the body.

Manufacturer: metro™  LTS60UPB

 View more versions of this product

Catalog No. 13-451-011

  • / Each
 

Description & Specifications

Specifications

Product Type Stationary Table
Length (English) 59.75 in.
Length (Metric) 151.7cm
Material Stainless Steel
Height (Metric) 91.4cm
Load Capacity (English) Centralized 600 lb.
Size 59.7L x 30W x 36 in. H (151.7 x 76.2 x 91.4cm)
Includes 3 Sided frame
For Use With (Application) Ideal for lab
Case Material Phenolic
Dimensions (L x W x H) 59.75 x 30 x 36 in. (151.7 x 76.2 x 91.4cm)
Width (Metric) 76.2cm
Load Capacity (Metric) Centralized 273kg
Width (English) 30 in.
Height (English) 36 in.