Please login to your online account to display your discounted pricing

Metro™ Stainless Lab Worktable, Black Phenolic Top and 3-Sided Frame


Protect your workers in the laboratory. Metro Stainless Lab Worktable helps to keep them safe with a phenolic top and corrosion-proof, stainless steel construction throughout the body.

Manufacturer: metro™  LTS36UPB

 View more versions of this product

Catalog No. 13-451-009

  • / Each
 

Description & Specifications

Specifications

Product Type Stationary Table
Load Capacity (Metric) Centralized 273kg
Size 35.7L x 30W x 36 in. H (90.8 x 76.2 x 91.4cm)
Load Capacity (English) Centralized 600 lb.
Width (Metric) 76.2cm
For Use With (Application) Ideal for lab
Case Material Phenolic
Includes 3 Sided frame
Dimensions (L x W x H) 35.75 x 30 x 36 in. (90.8 x 76.2 x 91.4cm)
Length (Metric) 90.8cm
Height (Metric) 91.4cm
Length (English) 35.75 in.
Material Stainless Steel
Width (English) 30 in.
Height (English) 36 in.