missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Metro™ qwikTRAK™ Stationary End Unit Kits
High-density, easy access storage
Supplier: Metro™ BTEX3
Includes:
- 1880mm (74 in.) high posts
- Hardware for connecting one stationary intermediate unit to tracks
- Hardware for anchoring tracks to the floor
Description
QwikTRAK storage systems are designed with a track anchored to the floor which allows easy access to all shelves in an efficient storage space.
- Stationary end units that are compatible with qwikTRAK storage systems
- 1880mm (74 in.) high
For storage with Super Erecta™, Super Erecta Pro™, Super Adjustable™, MetrMax Q™, or MetroMax i™ shelf storage systems
Order Info
Order one kit per system. Shelves sold separately.
Specifications
74 in. High stationary posts and connecting hardware | |
Stationary End Unit Kit | |
1880 mm | |
Metro™ MetroMax i™ and Q™ shelving system | |
Polymer |
11.4 kg | |
25 lb. | |
74 in. | |
Heavy Polymer |