Please login to your online account to display your discounted pricing

Metro™ myCart Series™ Utility Cart, Gray


Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.

Manufacturer: metro™  MY162734G

 View more versions of this product

Catalog No. 13-460-117

  • / Each
 

Description & Specifications

Specifications

Color Gray
Height (English) 35.37 in.
Height (Metric) 89.9cm
Length (English) 31.43 in.
Length (Metric) 79.9cm
Width (English) 18.31 in.
Product Type Utility cart
Width (Metric) 46.5cm
Dimensions (L x W x H) 31.43 x 18.31 x 35.37 in. (79.9 x 46.5 x 89.9cm)
Load Bearing Capacity (English) 400 lb.
Design 3-tier Base Model
No. of Shelves 3
For Use With (Application) Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects
Includes Four 4 in. dia. Thermoplastic swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 in. H labels
Material Polymer
Certifications/Compliance NSF
Load Bearing Capacity (Metric) 181.1kg