Please login to your online account to display your discounted pricing

Metro™ myCart Series™ Utility Cart, Gray


Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.

Manufacturer: metro™  MY203024G

 View more versions of this product

Catalog No. 13-460-118

  • / Each
 

Description & Specifications

Specifications

No. of Shelves 2
Design 2-tier Base Model
For Use With (Application) Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects
Color Gray
Height (English) 35.37 in.
Height (Metric) 89.9cm
Length (Metric) 87.3cm
Product Type Utility cart
Load Bearing Capacity (English) 300 lb.
Width (Metric) 59.7cm
Width (English) 23.5 in.
Material Polymer
Dimensions (L x W x H) 34.37 x 23.5 x 35.37 in. (87.3 x 59.7 x 89.9cm)
Length (English) 34.37 in.
Certifications/Compliance NSF
Load Bearing Capacity (Metric) 136.4kg
Includes Four 4 in. dia. Thermoplastic swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 in. H labels