Please login to your online account to display your discounted pricing

Metro™ myCart Series™ Utility Cart, Blue


Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.

Manufacturer: metro™  MY162724BU

 View more versions of this product

Catalog No. 13-460-128

  • / Each
 

Description & Specifications

Specifications

Color Blue
Height (English) 35.37 in.
Height (Metric) 89.9cm
Design 2-tier Base Model
For Use With (Application) Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects, antimicrobial product protection inhibit the growth of bacteria, mold, mildew and fungus that cause odors and product
Certifications/Compliance NSF
Length (English) 31.43 in.
Length (Metric) 79.9cm
Width (English) 18.31 in.
Product Type Utility cart
Width (Metric) 46.5cm
Dimensions (L x W x H) 31.43 x 18.31 x 35.37 in. (79.9 x 46.5 x 89.9cm)
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136.4kg
No. of Shelves 2
Includes Built-in Microban™ product protection, four 4 in. dia. Thermoplastic swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 H in. l
Material Polymer