missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Metro™ myCart Series™ Utility Cart, Blue
Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.
$483.54 - $733.85
Specifications
Certifications/Compliance | NSF |
---|---|
Color | Blue |
For Use With (Application) | Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects, antimicrobial product protection inhibit the growth of bacteria, mold, mildew and fungus that cause odors and product |
Material | Polymer |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | No. of Shelves | Includes | Load Bearing Capacity (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | No. of Shelves | Includes | Load Bearing Capacity (English) | Price | Quantity | ||
13-460-129
|
Metro™
MY162734BU |
31.43 x 18.31 x 35.37 in. (79.9 x 46.5 x 89.9cm) | 3 | Built-in Microban™ product protection, four 4 in. dia. Thermoplastic swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 H in. l | 400 lb. |
Each for $548.31
|
|
13-460-128
|
Metro™
MY162724BU |
31.43 x 18.31 x 35.37 in. (79.9 x 46.5 x 89.9cm) | 2 | Built-in Microban™ product protection, four 4 in. dia. Thermoplastic swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 H in. l | 300 lb. |
Each for $483.54
|
|
13-460-130
|
Metro™
MY203024BU |
34.37 x 23.5 x 35.37 in. (87.3 x 59.7 x 89.9cm) | 2 | Built-in Microban™ product protection, four 4 in. dia. Thermoplastic swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 H in. l | 300 lb. |
Each for $504.00
|
|
13-460-131
|
Metro™
MY203034BU |
34.37 x 23.5 x 35.37 in. (87.3 x 59.7 x 89.9cm) | 3 | Built-in Microban™ product protection, four 4 in. dia. Thermoplastic swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 H in. l | 400 lb. |
Each for $637.92
|
|
13-460-133
|
Metro™
MY263635BU |
40.25 x 27.68 x 36.62 in. (102.2 x 70.3 x 93cm) | 3 | Built-in Microban™ product protection, four 5 in. dia. Resilient Rubber swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 H in | 500 lb. |
Each for $733.85
|
|
13-460-132
|
Metro™
MY263625BU |
40.25 x 27.68 x 36.62 in. (102.2 x 70.3 x 93cm) | 2 | Built-in Microban™ product protection, four 5 in. dia. Resilient Rubber swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 H in | 400 lb. |
Each for $622.64
|
|
Description
- NSF listed
- Smooth polymer surface can be easily wiped clean, stain-proof
- Corrosion-proof and impact-resistant shelves are designed to withstand daily abuse
- Blue
- Chrome posts
- Extended easy-grip handle provides more legroom between cart and user allowing easier maneuvering
- Sturdy capacity allows loads up to 500 lb. (model dependent)
- Available in 2-shelf and 3-shelf configurations
- Four swivel casters included
Specifications
NSF | |
Blue | |
Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects, antimicrobial product protection inhibit the growth of bacteria, mold, mildew and fungus that cause odors and product | |
Polymer |