Please login to your online account to display your discounted pricing

Metro™ myCart Series™ Utility Cart, Blue


Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.

Manufacturer: metro™  MY263625BU

 View more versions of this product

Catalog No. 13-460-132

  • / Each
 

Description & Specifications

Specifications

Height (English) 36.62 in.
Design 2-tier Base Model
For Use With (Application) Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects, antimicrobial product protection inhibit the growth of bacteria, mold, mildew and fungus that cause odors and product
Color Blue
No. of Shelves 2
Height (Metric) 93cm
Material Polymer
Length (Metric) 102.2cm
Width (English) 27.68 in.
Certifications/Compliance NSF
Width (Metric) 70.3cm
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181.1kg
Includes Built-in Microban™ product protection, four 5 in. dia. Resilient Rubber swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 H in
Product Type Utility cart
Dimensions (L x W x H) 40.25 x 27.68 x 36.62 in. (102.2 x 70.3 x 93cm)
Length (English) 40.25 in.