missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Metro™ myCart Series™ Utility Cart, Black

Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.

Manufacturer:  Metro™ MY263635BL

 View more versions of this product

Catalog No. 13-460-127


 

Specifications Description & Specifications

Specifications

3
Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects
3-tier Base Model
102.2cm
227.3kg
40.25 in.
Four 5 in. dia. Resilient Rubber swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 in. H labels
NSF
40.25 x 27.68 x 36.62 in. (102.2 x 70.3 x 93cm)
36.62 in.
Black
93cm
70.3cm
27.68 in.
Polymer
Utility cart
500 lb.