Please login to your online account to display your discounted pricing

Metro™ myCart Series™ Utility Cart, Black


Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.

Manufacturer: metro™  MY263625BL

 View more versions of this product

Catalog No. 13-460-126

  • / Each
 

Description & Specifications

Specifications

Height (English) 36.62 in.
Height (Metric) 93cm
Color Black
For Use With (Application) Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects
Design 2-tier Base Model
No. of Shelves 2
Length (Metric) 102.2cm
Includes Four 5 in. dia. Resilient Rubber swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 in. H labels
Dimensions (L x W x H) 40.25 x 27.68 x 36.62 in. (102.2 x 70.3 x 93cm)
Length (English) 40.25 in.
Width (Metric) 70.3cm
Certifications/Compliance NSF
Width (English) 27.68 in.
Product Type Utility cart
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181.1kg
Material Polymer