Please login to your online account to display your discounted pricing

Metro™ myCart Series™ Utility Cart, Black


Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.

Manufacturer: metro™  MY203034BL

 View more versions of this product

Catalog No. 13-460-125

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 89.9cm
Color Black
Height (English) 35.37 in.
Design 3-tier Base Model
For Use With (Application) Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects
No. of Shelves 3
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181.1kg
Material Polymer
Width (English) 23.5 in.
Length (Metric) 87.3cm
Product Type Utility cart
Includes Four 4 in. dia. Thermoplastic swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 in. H labels
Certifications/Compliance NSF
Length (English) 34.37 in.
Dimensions (L x W x H) 34.37 x 23.5 x 35.37 in. (87.3 x 59.7 x 89.9cm)
Width (Metric) 59.7cm