missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Metro™ MetroMax Q Stem Caster Mobile Security Unit
Secure your lab's property. Metro MetroMax Q Stem Caster Mobile Security Unit provides movable protection to valuable materials and sensitive items, keeping them safe from loss or pilferage as they are moved around your location.
$3,115.45 - $3,115.45
Specifications
Type | Mobile Security Unit |
---|---|
For Use With (Application) | Provides protection to valuable materials and sensitive items from loss or pilferage |
Height (Metric) | 1723 mm |
Wheel Type | 5 in. (127 mm) diameter casters with polyurethane tread and corrosion resistant polymer |
Width (Metric) | 707 mm |
Catalog Number | Mfr. No. | Includes | Weight (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Weight (Metric) | Price | Quantity | ||||
19-031-018
|
Metro™
MQSEC53VE |
Two 5PCX and two 5PCBX casters | 75 kg |
Each for $3,115.45
|
|
Description
- Heavy gauge open wire construction keep contents visible for easy inventory check
- Built-in Microban™ antimicrobial product protection to keep the product“cleaner between cleanings”
- Double door with ergonomic -+-turn handle. Each door opens 270° and can be secured to the side panels
- Includes four (127mm) dia. casters with polyurethane tread; two swivel and two swivel with brakes
- Standard Units consist of taupe epoxy coated top and bottom wire shelves, tri-lobal steel posts, wire enclosures, and doors
- Casters and bumpers are included with mobile units
- Grid openings: 44 x 44mm
DE Models
- Use two 5MPX and two 5MPBX casters
- Includes casters with plated finish
- Use two 5PCX and two 5PCBX casters
- Recommended for wet or damp environments
- Includes corrosion resistant polymer casters
Optional intermediate shelves: MetroMax Q quick adjust shelves or corrosion proof MetroMax i
Intermediate shelves are sold separately
Specifications
Mobile Security Unit | |
1723 mm | |
707 mm |
Provides protection to valuable materials and sensitive items from loss or pilferage | |
5 in. (127 mm) diameter casters with polyurethane tread and corrosion resistant polymer |