missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Metro™ MetroMax iQ™ Polymer Stem Casters

For use with either MetroMax i polymer mobile stem caster posts

Manufacturer:  Metro™ 5PCX

 View more versions of this product

Catalog No. 11-926-303



Description

Description

  • Promotes easy cleaning
  • Casters allow shelving units to be moved easily for access to floors and walls
  • When used to create carts, allows efficient movement of supplies throughout a facility or campus

Polymer Stem Casters

  • Corrosion-resistant performance (all-polymer horn, stainless-steel axle and hardware)
  • 5 in. (127mm) diameter polyurethane wheel
  • Sleeve-stye axle bearing
  • Optional toe-operated brake mechanism
  • Antimicrobial product protection built into tread
  • Load rating of 300 lbs. (135kg)
  • Temperature range: -20 to 120°F (-29 to 49°C) [continuous]
  • Bumpers included
Standard Stem Casters
  • Plated caster horns and hardware
  • Stem/Swivel or Stem/Brake style
  • Bumpers included
Stainless-steel, Cart-Washable Stem Caster
  • Stainless horn, axle, and stem
  • Sealed bearings (bumper included)

Specifications

Specifications

135kg
5 in.
Metro™ MetroMax i™ and Q™ shelving
Polymer
-20 to 120°F
Polyurethane
300 lb.
12.7cm
Corrosion-resistant
Stem Caster, Swivel
-49 to 49°C
Yes
SDS
Documents