missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Metro™ MetroMax i™ Solid Polymer Shelf

Customize your lab as you see fit. As part of the MetroMax i system, MetroMax i Solid Polymer Shelves allow you to create your own made-to-order shelving system.

Supplier:  Metro™ MX2448G

 View more versions of this product

Catalog No. 13-460-101


Includes: Mat, frame, and four wedge lock connectors

Description

Description

System consists of reinforced polymer shelves with frames and connectors to connect to MetroMax shelf posts. Add casters to create a mobile storage unit.

  • Shelf mats made of reinforced polymers
  • Choose from solid or open grid
  • Solid mats have retaining lip to contain spills
  • Open Grid mats promote airflow
  • Microban™ treatment protects against bacteria, mold, mildew, and fungi that cause odors, stains, and product degradation
  • Connect in minutes to posts (not included) without special tools
  • Shelf position can be adjusted along height of posts every 1.27cm (1 in.)
  • Exceptional strength: up to 122cm (48 in.) long shelf holds 375kg (800 lb.); over 152cm long (48 in.), 275kg (600 lb.) (evenly distributed)
  • Equally suited for dry storage or damp, humid conditions: lifetime warranty against rust and corrosion

MetroMax shelves are not recommended for use below -29°C

Warranty

Lifetime warranty against rust and corrosion

Specifications

Specifications

48 x 24 in. (122 x 61 cm)
24 in.
Shelf with Grid Mat
122 cm
Mat, frame, four wedge lock connectors
48 in.
61 cm
Polymer
SDS
Documents

Documents

Promotions

Promotions