Please login to your online account to display your discounted pricing

Metro™ MetroMax i™ Polymer Lab Worktable, Gray Phenolic Top with Solid i Shelf


Keep your lab cleaner with the Metro MetroMax i™ Polymer Lab Worktable, featuring superior corrosion resistance with built-in Microban™ antimicrobial product protection.

Manufacturer: metro™  LTM30XPG3

 View more versions of this product

Catalog No. 11-100-225

  • / Each
 

Description & Specifications

Specifications

Product Type Mobile Table
Size 29.75L x 30W x 40.5 in.H (74.9 x 76.2 x 101.6cm)
Length (Metric) 74.9cm
Width (Metric) 76.2cm
Height (Metric) 101.6cm
Length (English) 29.75 in.
Material Polymer
Height (English) 40.5 in.
Load Capacity (English) Centralized 600 lb.
Load Capacity (Metric) Centralized 273kg
For Use With (Application) Ideal for lab
Case Material Phenolic
Includes Solid Metro™ MetroMax i™ shelf, adaptor insert
Dimensions (L x W x H) 29.75 x 30 x 40.5 in. (74.9 x 76.2 x 101.6cm)
Width (English) 30 in.