missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Metro™ MetroMax i™ Polymer Lab Worktable, Gray Phenolic Top with 3-Sided Frame

Keep your lab cleaner with the Metro MetroMax i™ Polymer Lab Worktable, featuring superior corrosion resistance with built-in Microban™ antimicrobial product protection.

$1,215.67 - $1,340.25

Specifications

Case Material Phenolic
Material Polymer
For Use With (Application) Ideal for lab
Height (English) 40.5 in.
Height (Metric) 101.6cm
View More Specs

Products 4
Catalog Number Mfr. No. Dimensions (L x W x H) Includes Product Type Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W x H) Includes Product Type Price Quantity  
11-100-228 View Documents Metro™
LTM30XUPG3
29.75 x 30 x 40.5 in. (74.9 x 76.2 x 101.6cm) 3 Sided frame, adaptor insert Mobile Table Each for $1,215.67
 
11-100-234 View Documents Metro™
LTM36XUPG3
35.75 x 30 x 40.5 in. (90.8 x 76.2 x 101.6cm) 3 Sided frame, adaptor insert Mobile Table Each for $1,224.12
 
11-100-210 View Documents Metro™
LT36XUPG3
35.75 x 30 x 40.5 in. (90.8 x 76.2 x 101.6cm) 3 Sided frame Stationary Table Each for $1,247.86
 
11-100-246 View Documents Metro™
LTM60XUPG3
59.75 x 30 x 40.5 in. (151.7 x 76.2 x 101.6cm) 3 Sided frame, adaptor insert Mobile Table Each for $1,340.25
 
Description

Description

These worktables provide the ideal product platform, are modular by design and offer ultimate flexibility based on the application requirements.

  • Advanced polymer construction for corrosive lab environments
  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters and accessories must be ordered separately.

Specifications

Specifications

Phenolic
Ideal for lab
101.6cm
273kg
76.2cm
Polymer
40.5 in.
600 lb.
30 in.