Please login to your online account to display your discounted pricing

Metro™ MetroMax i™ Polymer Lab Worktable, Gray Phenolic Top with 3-Sided Frame


Keep your lab cleaner with the Metro MetroMax i™ Polymer Lab Worktable, featuring superior corrosion resistance with built-in Microban™ antimicrobial product protection.

Manufacturer: metro™  LTM36XUPG3

 View more versions of this product

Catalog No. 11-100-234

  • / Each
 

Description & Specifications

Specifications

Product Type Mobile Table
Load Capacity (Metric) Centralized 273kg
Dimensions (L x W x H) 35.75 x 30 x 40.5 in. (90.8 x 76.2 x 101.6cm)
Length (English) 35.75 in.
Height (English) 40.5 in.
Load Capacity (English) Centralized 600 lb.
Size 35.75L x 30W x 40.5 in.H (90.8 x 76.2 x 101.6cm)
For Use With (Application) Ideal for lab
Case Material Phenolic
Includes 3 Sided frame, adaptor insert
Length (Metric) 90.8cm
Width (Metric) 76.2cm
Material Polymer
Width (English) 30 in.
Height (Metric) 101.6cm