Please login to your online account to display your discounted pricing

Metro™ MetroMax i™ Polymer Lab Worktable, Gray Phenolic Top with 3-Sided Frame


Keep your lab cleaner with the Metro MetroMax i™ Polymer Lab Worktable, featuring superior corrosion resistance with built-in Microban™ antimicrobial product protection.

Manufacturer: metro™  LTM30XUPG3

 View more versions of this product

Catalog No. 11-100-228

  • / Each
 

Description & Specifications

Specifications

Product Type Mobile Table
Length (English) 29.75 in.
Material Polymer
Case Material Phenolic
Includes 3 Sided frame, adaptor insert
Load Capacity (English) Centralized 600 lb.
Load Capacity (Metric) Centralized 273kg
Length (Metric) 74.9cm
For Use With (Application) Ideal for lab
Size 29.75L x 30W x 40.5 in.H (74.9 x 76.2 x 101.6cm)
Width (English) 30 in.
Width (Metric) 76.2cm
Height (English) 40.5 in.
Height (Metric) 101.6cm
Dimensions (L x W x H) 29.75 x 30 x 40.5 in. (74.9 x 76.2 x 101.6cm)