missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Metro™ MetroMax i™ Polymer Lab Worktable, Black Phenolic Top with Solid i Shelf

Keep your lab cleaner with the Metro MetroMax i™ Polymer Lab Worktable, featuring superior corrosion resistance with built-in Microban™ antimicrobial product protection.

$1,355.82 - $1,558.26

Specifications

Case Material Phenolic
Material Polymer
For Use With (Application) Ideal for lab
Height (English) 40.5 in.
Height (Metric) 101.6cm
View More Specs

Products 5
Catalog Number Mfr. No. Dimensions (L x W x H) Includes Product Type Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W x H) Includes Product Type Price Quantity  
11-100-200 View Documents Metro™
LT30XPB3
29.75 x 30 x 40.5 in. (74.9 x 76.2 x 101.6cm) Solid Metro™ MetroMax i™ shelf Stationary Table Each for $1,355.82
 
11-100-224 View Documents Metro™
LTM30XPB3
29.75 x 30 x 40.5 in. (74.9 x 76.2 x 101.6cm) Solid Metro™ MetroMax i™ shelf, adaptor insert Mobile Table Each for $1,386.96
 
11-100-230 View Documents Metro™
LTM36XPB3
35.75 x 30 x 40.5 in. (90.8 x 76.2 x 101.6cm) Solid Metro™ MetroMax i™ shelf, adaptor insert Mobile Table Each for $1,418.11
 
11-100-236 View Documents Metro™
LTM48XPB3
47.75 x 30 x 40.5 in. (121.3 x 76.2 x 101.6cm) Solid Metro™ MetroMax i™ shelf, adaptor insert Mobile Table Each for $1,494.93
 
11-100-218 View Documents Metro™
LT60XPB3
59.75 x 30 x 40.5 in. (151.7 x 76.2 x 101.6cm) Solid Metro™ MetroMax i™ shelf Stationary Table Each for $1,558.26
 
Description

Description

These worktables provide the ideal product platform, are modular by design and offer ultimate flexibility based on the application requirements.

  • Advanced polymer construction for corrosive lab environments
  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

Phenolic
Ideal for lab
101.6cm
273kg
76.2cm
Polymer
40.5 in.
600 lb.
30 in.