missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Metro™ MetroMax i™ Polymer Lab Worktable, Black Phenolic Top with 3-Sided Frame

Keep your lab cleaner with the Metro MetroMax i™ Polymer Lab Worktable, featuring superior corrosion resistance with built-in Microban™ antimicrobial product protection.

$1,250.18 - $1,342.75

Specifications

Case Material Phenolic
Material Polymer
Height (English) 40.5 in.
Height (Metric) 101.6cm
Load Capacity (English) Centralized 600 lb.
View More Specs

Products 4
Catalog Number Mfr. No. Dimensions (L x W x H) Includes Product Type Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W x H) Includes Product Type Price Quantity  
11-100-221 View Documents Metro™
LT60XUPB3
59.75 x 30 x 40.5 in. (151.7 x 76.2 x 101.6cm) 3 Sided frame Stationary Table Each for $1,342.75
 
11-100-233 View Documents Metro™
LTM36XUPB3
35.75 x 30 x 40.5 in. (90.8 x 76.2 x 101.6cm) 3 Sided frame, adaptor insert Mobile Table Each for $1,250.18
 
11-100-239 View Documents Metro™
LTM48XUPB3
47.75 x 30 x 40.5 in. (121.3 x 76.2 x 101.6cm) 3 Sided frame, adaptor insert Mobile Table Each for $1,295.95
 
11-100-245 View Documents Metro™
LTM60XUPB3
59.75 x 30 x 40.5 in. (151.7 x 76.2 x 101.6cm) 3 Sided frame, adaptor insert Mobile Table Each for $1,342.75
 
Description

Description

These worktables provide the ideal product platform, are modular by design and offer ultimate flexibility based on the application requirements.

  • Advanced polymer construction for corrosive lab environments
  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

Phenolic
40.5 in.
600 lb.
30 in.
Polymer
101.6cm
273kg
76.2cm