missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Metro™ MetroMax i™ Lab Worktable, Stainless Top and Backsplash with Solid i Shelf

The Metro MetroMax i™ Lab Worktable advanced polymer construction provides excellent corrosion-resistance performance for the most corrosive lab environments.

$1,386.96 - $1,590.44

Specifications

Case Material Stainless Steel
Material Polymer
For Use With (Application) Ideal for lab
Load Capacity (English) Centralized 600 lb.
Load Capacity (Metric) Centralized 273kg
View More Specs

Products 5
Catalog Number Mfr. No. Dimensions (L x W x H) Product Type Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W x H) Product Type Price Quantity  
11-100-214 View Documents Metro™
LT48XS3
47.75 x 30 x 39.5 in. (121.3 x 76.2 x 100.3cm) Stationary Table Each for $1,527.12
 
11-100-226 View Documents Metro™
LTM30XS3
29.75 x 30 x 39.5 in. (74.9 x 76.2 x 100.3cm) Mobile Table Each for $1,386.96
 
11-100-232 View Documents Metro™
LTM36XS3
35.75 x 30 x 39.5 in. (90.8 x 76.2 x 100.3cm) Mobile Table Each for $1,450.30
 
11-100-238 View Documents Metro™
LTM48XS3
47.75 x 30 x 39.5 in. (121.3 x 76.2 x 100.3cm) Mobile Table Each for $1,527.12
 
11-100-244 View Documents Metro™
LTM60XS3
59.75 x 30 x 39.5 in. (151.7 x 76.2 x 100.3cm) Mobile Table Each for $1,590.44
 
Description

Description

  • Table features smooth surfaces that are easy to clean
  • Mobile units can be easily moved to clean behind table area
  • Available top materials include Type 304 stainless and TRESPA phenolic resin (black or gray)
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

Stainless Steel
Ideal for lab
273kg
Polymer
600 lb.