Please login to your online account to display your discounted pricing

Metro™ MetroMax i™ Lab Worktable, Stainless Top and Backsplash with Solid i Shelf


The Metro MetroMax i™ Lab Worktable advanced polymer construction provides excellent corrosion-resistance performance for the most corrosive lab environments.

Manufacturer: metro™  LTM36XS3

 View more versions of this product

Catalog No. 11-100-232

  • / Each
 

Description & Specifications

Specifications

Length (English) 35.75 in.
Length (Metric) 90.8cm
Width (English) 30 in.
Width (Metric) 76.2cm
Height (English) 39.5 in.
Height (Metric) 100.3cm
Dimensions (L x W x H) 35.75 x 30 x 39.5 in. (90.8 x 76.2 x 100.3cm)
Material Polymer
Case Material Stainless Steel
Includes Backsplash with solid Metro™ MetroMax i™ shelf, adaptor insert
Load Capacity (English) Centralized 600 lb.
Load Capacity (Metric) Centralized 273kg
For Use With (Application) Ideal for lab
Product Type Mobile Table