Please login to your online account to display your discounted pricing

Metro™ MetroMax i™ Lab Worktable, Stainless Top and Backsplash with Solid i Shelf


The Metro MetroMax i™ Lab Worktable advanced polymer construction provides excellent corrosion-resistance performance for the most corrosive lab environments.

Manufacturer: metro™  LT48XS3

 View more versions of this product

Catalog No. 11-100-214

  • / Each
 

Description & Specifications

Specifications

Product Type Stationary Table
Height (Metric) 100.3cm
Length (Metric) 121.3cm
Width (English) 30 in.
Height (English) 39.5 in.
Load Capacity (Metric) Centralized 273kg
For Use With (Application) Ideal for lab
Case Material Stainless Steel
Includes Backsplash with solid Metro™ MetroMax i™ shelf
Dimensions (L x W x H) 47.75 x 30 x 39.5 in. (121.3 x 76.2 x 100.3cm)
Width (Metric) 76.2cm
Length (English) 47.75 in.
Material Polymer
Load Capacity (English) Centralized 600 lb.