Please login to your online account to display your discounted pricing

Metro™ MetroMax i™ Lab Worktable, Stainless Top and Backsplash with 3-Sided Frame


The Metro MetroMax i™ Lab Worktable advanced polymer construction provides excellent corrosion-resistance performance for the most corrosive lab environments.

Manufacturer: metro™  LT30XUS3

 View more versions of this product

Catalog No. 11-100-205

  • / Each
 

Description & Specifications

Specifications

Product Type Stationary Table
Length (English) 29.75 in.
Material Polymer
Case Material Stainless Steel
Includes Backsplash with 3 sided frame
Load Capacity (English) Centralized 600 lb.
Load Capacity (Metric) Centralized 273kg
Length (Metric) 74.9cm
For Use With (Application) Ideal for lab
Width (English) 30 in.
Width (Metric) 76.2cm
Height (English) 39.5 in.
Height (Metric) 100.3cm
Dimensions (L x W x H) 29.75 x 30 x 39.5 in. (74.9 x 76.2 x 100.3cm)