Please login to your online account to display your discounted pricing

Metro™ MetroMax i™ Lab Worktable, Stainless Top and Backsplash with 3-Sided Frame


The Metro MetroMax i™ Lab Worktable advanced polymer construction provides excellent corrosion-resistance performance for the most corrosive lab environments.

Manufacturer: metro™  LTM30XUS3

 View more versions of this product

Catalog No. 11-100-229

  • / Each
 

Description & Specifications

Specifications

Product Type Mobile Table
Dimensions (L x W x H) 29.75 x 30 x 39.5 in. (74.9 x 76.2 x 100.3cm)
Height (Metric) 100.3cm
Length (English) 29.75 in.
Material Polymer
Width (English) 30 in.
Height (English) 39.5 in.
Load Capacity (Metric) Centralized 273kg
Load Capacity (English) Centralized 600 lb.
For Use With (Application) Ideal for lab
Includes Backsplash with 3 sided frame, adaptor insert
Case Material Stainless Steel
Length (Metric) 74.9cm
Width (Metric) 76.2cm