Please login to your online account to display your discounted pricing

Metro™ Lab Animal Feed (LAR) Cart


Keep feeding efforts to a minimum. Metro Lab Animal Feed Cart is a two-shelf unit on casters making feeding laboratory animals more convenient for staff.

Manufacturer: metro™  LAR2

 View more versions of this product

Catalog No. 13-451-175

  • / Each
 

Description & Specifications

Specifications

Height (English) 39 in.
Height (Metric) 99cm
Length (English) 36 in.
Length (Metric) 91cm
Product Type Heavy duty lab animal feed cart
Width (Metric) 61cm
Dimensions (L x W x H) 36 x 24 x 39 in. (91 x 61 x 99cm)
Load Bearing Capacity (English) 600 lb.
Load Bearing Capacity (Metric) 273kg
No. of Shelves 1
For Use With (Application) Designed to store and transport animal feed
Material Stainless Steel
Width (English) 24 in.
Includes 2 Tote with snap-on cover and side mounted cover holder, Super Erecta™ Stainless Steel wire shelf with Plastic split sleeves, 5 in. Polyurethane casters, donut bumpers
Capacity (English) Two totes and one shelf