missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Metro™ HD Super Stainless Laboratory Worktable Accessory, Utility Hooks
Keep your workspace organized and items in easy reach. The Metro Utility Hooks are perfect for use with HD Super Stainless Laboratory Worktables.
Manufacturer: Metro™ HK23S
Description
- Choice of hooks for use with tables with overheads
Specifications
NSF | |
4.29cm | |
Cantilever shelves for worktables with overhead | |
8.7cm | |
S | |
0.38 in. |
1.69 in. | |
Stainless | |
3.44 in. | |
Utility hook | |
Snap-on | |
0.96cm |