Please login to your online account to display your discounted pricing

HD Super Stainless Lab Worktable, Stationary


Keeping things where the belong in a lab is important to all staff. The Metro HD Super Stainless Lab Worktable is stationary and features an open base that makes it easy to clean. Its stable surface and base construction makes it a choice fit for nearly any lab.

Manufacturer: metropolitan wire ltd  WT309HS

 View more versions of this product

Catalog No. 11-927-132

  • / Each
 

Description & Specifications

Specifications

Length (English) 96 in.
Material 14G 304 Stainless Steel
Frame Material Stainless Steel
Base Style Open with side and center crossrails
Includes Bottom H-frame (SS)
Length (Metric) 243.84cm
For Use With (Application) For cleanliness, stability
Weight (English) 202 lb.
Weight (Metric) 91.62kg
Width (English) 30 in.
Width (Metric) 76.2cm
Height (English) 34 in.
Height (Metric) 86.36cm
Dimensions (L x W x H) 96 x 30 x 34 in. (243.84 x 76.2 x 86.36cm)
Certifications NSF
Product Type Stationary workTable