missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Metro™ HD Super Stainless Lab Worktable, Stationary

Keeping things where the belong in a lab is important to all staff. The Metro HD Super Stainless Lab Worktable is stationary and features an open base that makes it easy to clean. Its stable surface and base construction makes it a choice fit for nearly any lab.

Manufacturer:  Metro™ WT306HS

 View more versions of this product

Catalog No. 11-927-126



Description

Description

  • 34 in. high (86.4cm) seamless, 14-gauge stainless-steel work surface with rounded edges
  • Support structure virtually eliminates “drumming”
  • Posts with adjustable feet compensate for slight floor irregularities
  • Leveling foot on each post

Order Info

Shipped knocked down. Assemble easily without tools. Other sizes available; call your Fisher Safety Customer Service Representative at 1-800-772-6733.

Specifications

Specifications

Open with side and center crossrails
60 x 30 x 34 in. (152.4 x 76.2 x 86.36cm)
Stainless Steel
86.36cm
60 in.
Stainless Steel T-304 (14ga)
124 lb.
56.24kg
NSF
For cleanliness, stability
34 in.
Bottom H-frame (SS)
152.4cm
Stationary Table
30 in.
76.2cm
SDS
Documents