Please login to your online account to display your discounted pricing

Metro™ HD Super Stainless Lab Worktable, Stationary


Keeping things where the belong in a lab is important to all staff. The Metro HD Super Stainless Lab Worktable is stationary and features an open base that makes it easy to clean. Its stable surface and base construction makes it a choice fit for nearly any lab.

Manufacturer: metro™  WT306FS

 View more versions of this product

Catalog No. 11-927-125

  • / Each
 

Description & Specifications

Specifications

Certifications NSF
Shelf Material 16G Stainless Steel
Product Type Stationary workTable
Weight (English) 160 lb.
Material 14G 304 Stainless Steel
Width (Metric) 76.2cm
Dimensions (L x W x H) 60 x 30 x 34 in. (152.4 x 76.2 x 86.36cm)
Height (English) 34 in.
Width (English) 30 in.
Includes Bottom shelf (SS)
Length (Metric) 152.4cm
Length (English) 60 in.
Weight (Metric) 72.57kg
Height (Metric) 86.36cm
For Use With (Application) For cleanliness, stability
Base Style Open with undershelf