missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Metro™ HD Super Stainless Lab Worktable, Stationary
Keeping things where the belong in a lab is important to all staff. The Metro HD Super Stainless Lab Worktable is stationary and features an open base that makes it easy to clean. Its stable surface and base construction makes it a choice fit for nearly any lab.
Manufacturer: Metro™ WT307US
Description
- 34 in. high (86.4cm) seamless, 14-gauge stainless-steel work surface with rounded edges
- Support structure virtually eliminates “drumming”
- Posts with adjustable feet compensate for slight floor irregularities
- Leveling foot on each post
Order Info
Shipped knocked down. Assemble easily without tools. Other sizes available; call your Fisher Safety Customer Service Representative at 1-800-772-6733.
Specifications
Open with side and rear crossrails | |
70 x 30 x 34 in. (177.8 x 76.2 x 86.36cm) | |
34 in. | |
Bottom 3-sided frame (SS) | |
76.2cm | |
Stationary Table | |
30 in. | |
76.2cm |
NSF | |
Ideal for lab | |
86.36cm | |
30 in. | |
Stainless Steel | |
142 lb. | |
65kg |