missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Metro™ HD Super Stainless Lab Worktable, Stationary

Keeping things where the belong in a lab is important to all staff. The Metro HD Super Stainless Lab Worktable is stationary and features an open base that makes it easy to clean. Its stable surface and base construction makes it a choice fit for nearly any lab.

Manufacturer:  Metro™ WT306US

 View more versions of this product

Catalog No. 91-152



Description

Description

  • 34 in. high (86.4cm) seamless, 14-gauge stainless-steel work surface with rounded edges
  • Support structure virtually eliminates “drumming”
  • Posts with adjustable feet compensate for slight floor irregularities
  • Leveling foot on each post

Order Info

Shipped knocked down. Assemble easily without tools. Other sizes available; call your Fisher Safety Customer Service Representative at 1-800-772-6733.

Specifications

Specifications

Open with side and rear crossrails
60 x 30 x 34 in. (152.5 x 76.2 x 86.36cm)
34 in.
Bottom 3-sided frame (SS)
76.2cm
Stationary Table
30 in.
76.2cm
NSF
Ideal for lab
86.36cm
30 in.
Stainless Steel
115 lb.
52kg
SDS
Documents