missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Metro™ HD Super Stainless Lab Worktable with Overhead

Easily expand your workspace. The Metro™ HD Super Stainless Lab Worktable with Overhead has extended rear posts that allow for attachment of overhead shelf.

Manufacturer:  Metro™ WTC309US

 View more versions of this product

Catalog No. 11-927-121



Description

Description

  • 30 in. wide (76cm)
  • Fitted with 88 in. (223.5cm) stationary rear posts and front leveling feet

Order Info

Cantilever shelves sold separately.

Specifications

Specifications

30 in.
96 x 30 x 34 in. (243.9 x 76.2 x 86.4 cm)
34 in.
Overhead
243.9 cm
Open Base (no bottom shelf)
Wheels not included; sold separately.
121 kg
Worktable
76.2 cm
Ideal for lab
86.4 cm
96 in.
Stainless Steel
267 lb.
30 in.
76.2 cm
SDS
Documents
Product Certifications
Promotions

Promotions