missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Metro™ HD Super Stainless Lab Worktable, Mobile
Moving lab equipment is now easy. Metro HD Super Stainless Lab Worktable, with an open base and built-in mobility features, is designed for cleanliness, stability, and convenience in any laboratory environment.
Manufacturer: Metro™ MWT307HS
Description
- With four 5 in. diameter (12.7cm) swivel casters, two with foot-operated brakes
- Seamless, 14-gauge stainless-steel work surface with rounded edges
- Comfortable 34 in. (86.4cm) height
- Support structure virtually eliminates “drumming”
Order Info
Shipped knocked down. Assembles easily without tools. Casters sold separately.
Specifications
72 x 30 x 34 in. (182.5 x 76.2 x 86.4 cm) | |
34 in. | |
86.4 cm | |
72 in. | |
Stainless Steel | |
30 in. | |
76.2 cm |
Ideal for lab | |
Open base (H-frame) | |
Four 5 in. dia. swivel casters, two with foot operated brakes | |
182.5 cm | |
156 lb. | |
70.7 kg | |
Mobile Table |