Please login to your online account to display your discounted pricing

Metro™ Bow-Tie Dunnage Racks


Racks join together easily without tools in "end-to-end" and "back-to-back" configurations with the exclusive Bow-Tie feature

Manufacturer: metro™  HP2248PDMB

 View more versions of this product

Catalog No. 13-451-169

  • / Each
 

Description & Specifications

Specifications

Width (English) 22 in.
Capacity (Metric) Payload 136kg
Height (Metric) 30.5cm
Material Polyethylene
Dimensions (L x W x H) 48 x 22 x 12 in. (121.9 x 55.9 x 30.5cm)
Capacity (English) Payload 3000 lb.
Width (Metric) 55.9cm
Length (English) 48 in.
Length (Metric) 121.9cm
Height (English) 12 in.